Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-36S-21

8MX-60S-12

8MX-60S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 60 Teeth; 14.478MM Face Width; Bushed; 162.814MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77181060

BDI #

1117458

PRICE
$ 297.52 / each
$ 365.44 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
EAN
0072053270693
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 60 Teeth; 14.478MM Face Width; Bushed; 162.814MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Flange Outside Diameter
6.41 Inch | 162.814 Millimeter
Outside Diameter
5.952 Inch | 151.181 Millimeter
Bore
0 Inch | 0 Millimeter