Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX112S12-2012

8MX112S12-2012

8MX112S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 12MMW BORE 2012 BUSH

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 112 Teeth; 0.82MM Face Width; Bushed; 11.166MM Outside Diameter; 11.229MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX112S12-2012

BDI #

21977042

PRICE
$ 377.60 / each
$ 803.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.528
UNSPSC
26111812
EAN
0697950721217
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
16.6
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 112 Teeth; 0.82MM Face Width; Bushed; 11.166MM Outside Diameter; 11.229MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
0.442 Inch | 11.229 Millimeter
Face Width
0.032 Inch | 0.82 Millimeter
Outside Diameter
0.44 Inch | 11.166 Millimeter