Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX180S62-3525

8MX180S62-3525

8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 180 Teeth; 2.88MM Face Width; Bushed; 17.983MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

8MX180S62-3525

BDI #

21977062

PRICE
$ 1,216.12 / each
$ 2,586.83 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
40.794
UNSPSC
26111812
EAN
0697950721101
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
90
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 180 Teeth; 2.88MM Face Width; Bushed; 17.983MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
0.708 Inch | 17.983 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.113 Inch | 2.88 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Pitch Diameter
0.71 Inch | 18.046 Millimeter