Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX224S36-3525

8MX224S36-3525

8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH

Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 224 Teeth; 1.83MM Face Width; Bushed; 22.394MM Outside Diameter; 22.457MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

8MX224S36-3525

BDI #

21977068

PRICE
$ 1,149.48 / each
$ 2,445.08 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
41.814
UNSPSC
26111812
EAN
0697950721057
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
92.2
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 224 Teeth; 1.83MM Face Width; Bushed; 22.394MM Outside Diameter; 22.457MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
0.882 Inch | 22.394 Millimeter
Pitch Diameter
0.884 Inch | 22.457 Millimeter
Face Width
0.072 Inch | 1.83 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter