Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX22S21-1008

8MX22S21-1008

8MX22S21-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 21MM BELT WIDTH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 22 Teeth; 0.92MM Face Width; Bushed; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore

Part #

8MX22S21-1008

BDI #

21445388

PRICE
$ 166.59 / each
$ 354.36 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
26111812
EAN
0697950721088
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.6
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 22 Teeth; 0.92MM Face Width; Bushed; 2.143MM Outside Diameter; 2.206MM Pitch Diameter; Yes Keyway; 1008 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
0.084 Inch | 2.143 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 22 Millimeter
Flange Outside Diameter
0.103 Inch | 2.61 Millimeter
Pitch Diameter
0.087 Inch | 2.206 Millimeter
Bore
0 Inch | 0 Millimeter