Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX38S21-1610

8MX38S21-1610

8MX38S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 38T 3.8" PD 21MMW BORED 1610 BUSH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 38 Teeth; 0.92MM Face Width; Bushed; 3.747MM Outside Diameter; 3.81MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

8MX38S21-1610

BDI #

21977212

PRICE
$ 172.15 / each
$ 366.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
UNSPSC
26111812
EAN
0697950720654
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.9
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 38 Teeth; 0.92MM Face Width; Bushed; 3.747MM Outside Diameter; 3.81MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
0.148 Inch | 3.747 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Flange Outside Diameter
0.166 Inch | 4.21 Millimeter
Pitch Diameter
0.15 Inch | 3.81 Millimeter