Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX60S12-2012

8MX60S12-2012

8MX60S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 60 Teeth; 0.57MM Face Width; Bushed; 5.952MM Outside Diameter; 6.015MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX60S12-2012

BDI #

21580051

PRICE
$ 266.58 / each
$ 567.04 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
UNSPSC
31171901
EAN
0697950720272
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 60 Teeth; 0.57MM Face Width; Bushed; 5.952MM Outside Diameter; 6.015MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.022 Inch | 0.57 Millimeter
Flange Outside Diameter
0.252 Inch | 6.41 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.237 Inch | 6.015 Millimeter
Outside Diameter
0.234 Inch | 5.952 Millimeter