Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX39S68-3020

8MX60S21-2012

8MX60S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 21MMW BORE 2012 BUSH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 60 Teeth; 0.97MM Face Width; Bushed; 5.952MM Outside Diameter; 6.015MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX60S21-2012

BDI #

21981427

PRICE
$ 333.17 / each
$ 708.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.129
UNSPSC
26111812
EAN
0697950720265
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.9
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 60 Teeth; 0.97MM Face Width; Bushed; 5.952MM Outside Diameter; 6.015MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
0.038 Inch | 0.97 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.252 Inch | 6.41 Millimeter
Outside Diameter
0.234 Inch | 5.952 Millimeter
Pitch Diameter
0.237 Inch | 6.015 Millimeter