Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX63S21-2012

8MX63S21-2012

8MX63S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 63T 6.32" PD 21MMW BORE 2012 BUSH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 0.92MM Face Width; Bushed; 6.253MM Outside Diameter; 6.316MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX63S21-2012

BDI #

21981435

PRICE
$ 333.17 / each
$ 708.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.506
UNSPSC
26111812
EAN
0697950720227
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.7
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 0.92MM Face Width; Bushed; 6.253MM Outside Diameter; 6.316MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
0.246 Inch | 6.253 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Pitch Diameter
0.249 Inch | 6.316 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Flange Outside Diameter
0.265 Inch | 6.72 Millimeter
Belt Width
0.827 Inch | 21 Millimeter