Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX67S12-2012

8MX67S12-2012

8MX67S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 12MMW BORE 2012 BUSH

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 67 Teeth; 0.57MM Face Width; Bushed; 6.654MM Outside Diameter; 6.717MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX67S12-2012

BDI #

21981441

PRICE
$ 277.00 / each
$ 589.21 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
26111812
EAN
0697950720197
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 67 Teeth; 0.57MM Face Width; Bushed; 6.654MM Outside Diameter; 6.717MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
0.264 Inch | 6.717 Millimeter
Face Width
0.022 Inch | 0.57 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.262 Inch | 6.654 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Flange Outside Diameter
0.27 Inch | 6.87 Millimeter