Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX75S21-2517

8MX75S21-2517

8MX75S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 75T 7.52" PD 21MMW BORE 2517 BUSH

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 75 Teeth; 0.92MM Face Width; Bushed; 7.456MM Outside Diameter; 7.519MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

8MX75S21-2517

BDI #

21981455

PRICE
$ 338.74 / each
$ 720.51 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.723
UNSPSC
26111812
EAN
0697950720104
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.2
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 75 Teeth; 0.92MM Face Width; Bushed; 7.456MM Outside Diameter; 7.519MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Face Width
0.036 Inch | 0.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Flange Outside Diameter
0.312 Inch | 7.92 Millimeter
Outside Diameter
0.294 Inch | 7.456 Millimeter
Pitch Diameter
0.296 Inch | 7.519 Millimeter