Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX90S12-2012

8MX90S12-2012

8MX90S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 12MMW BORE 2012 BUSH

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 90 Teeth; 0.82MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8MX90S12-2012

BDI #

21981469

PRICE
$ 299.86 / each
$ 637.82 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.254
UNSPSC
26111812
EAN
0697950720036
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.4
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 90 Teeth; 0.82MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
0.353 Inch | 8.96 Millimeter
Pitch Diameter
0.355 Inch | 9.023 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
0.032 Inch | 0.82 Millimeter
Bore
0 Inch | 0 Millimeter