Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8SC35-10

8SC35-10

8SC35-10 CPLG SPACER FLANGE ; 5.45" OD ELASTOMERIC 4-3/8" HUB DIA

Flange, Elastomeric Coupling; 5.45" Outside Diameter; 4-3/8" Hub Diameter; Spacer Flange; 1.66" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque

Part #

022775

BDI #

240585

PRICE
$ 137.91 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31163012
EAN
0782475887491
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
8SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 8SC35-10 SPACER FLG
Manufacturer Internal Number
022775
Weight / LBS
1.499
Long Description
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 4-3/8" Hub Diameter; Spacer Flange; 1.66" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Hub Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
1.66 Inch | 42.164 Millimeter