Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8SC35

8SC35

8SC35 SLEEVE CPLG FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA

Flange, Elastomeric Coupling; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque

Part #

8SC35

BDI #

624388

PRICE
$ 100.63 / each
$ 136.50 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.678
UNSPSC
31163012
EAN
0697950277745
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
8SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
4500
Torque
TPR 1135 | Hytrel 4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
8SC35
Manufacturer Internal Number
8SC35
Weight / LBS
3.5
Long Description
Flange, Elastomeric Coupling; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Spacer Flange; 1-5/8" Length Thru Bore; 8SC Size or Series; No Bushing; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter