Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9 5V 2360 J

9 5V 2360 J

9 5V 2360 J V-BELT SHEAVE ; HI-CAP 9 GRV 5V

Transmission Pulley; 9 Grooves; 23.6" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

9 5V 2360 J

BDI #

625711

PRICE
$ 2,249.05 / each
$ 3,757.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
79.904
UNSPSC
26111806
EAN
0697950484068
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
9 5V 2360 J
Weight / LBS
79.904
Long Description
Transmission Pulley; 9 Grooves; 23.6" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
23.6 Inch | 599.44 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
23.5 Inch | 596.9 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter