Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9 5V 2800 M

9 5V 2800 M

9 5V 2800 M V-BELT SHEAVE ; HI-CAP 9 GRV 5V

Transmission Pulley; 9 Grooves; 28" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

9 5V 2800 M

BDI #

625712

PRICE
$ 2,690.02 / each
$ 4,494.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
120.31
UNSPSC
26111806
EAN
0697950484075
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
9 5V 2800 M
Weight / LBS
120.31
Long Description
Transmission Pulley; 9 Grooves; 28" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
27.9 Inch | 708.66 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter