Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9 5V 900 E

9 5V 900 E

9 5V 900 E V-BELT SHEAVE ; HI-CAP 9 GRV 5V

Transmission Pulley; 9 Grooves; 9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway

Part #

9 5V 900 E

BDI #

625718

PRICE
$ 614.74 / each
$ 1,020.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.982
UNSPSC
26111806
EAN
0697950484136
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
9 5V 900 E
Weight / LBS
14.982
Long Description
Transmission Pulley; 9 Grooves; 9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter