Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

28397

9.5X1350LA

9.5X1350LA V-BELT ; POLYESTER CORD NON RETURNABLE

V-Belt; 9.5X Series; 1350MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

9.5X1350

BDI #

1481301

PRICE
$ 7.30 / each
$ 10.04 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
26111801
EAN
4014486098556
Belt Series
9.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
9.5X1350 LA
Manufacturer Internal Number
9.5X1350
Long Description
V-Belt; 9.5X Series; 1350MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
53.15 Inch | 1350 Millimeter
Belt Width
0.374 Inch | 9.5 Millimeter