Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9 X 98 RE BELT

9 X 101 RE BELT

9 X 101 RE BELT ROUND BELT ; NON-RETURNABLE 101" L EPDM HEAVY DUTY

Endless Round; Solid; 9/16" Belt Diameter; 101" Belt Length; Nylon Tensile Material; Fabric Outer Material

Part #

88203395

BDI #

1117666

PRICE
$ 175.56 / each
$ 232.61 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
26111803
EAN
0072053485011
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Product Group - BDI
530
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Manufacturer Item Number
9X101
Manufacturer Internal Number
8820-3395
Weight / LBS
1.15
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 101" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
101 Inch | 2,565.4 Millimeter