Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9 X 98 RE BELT

9 X 98 RE BELT

9 X 98 RE BELT ROUND BELT ; NON-RETURNABLE 98" L EPDM HEAVY DUTY

Endless Round; Solid; 9/16" Belt Diameter; 98" Belt Length; Nylon Tensile Material; Fabric Outer Material

Part #

88203386

BDI #

1117790

PRICE
$ 171.03 / each
$ 226.58 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
26111803
EAN
0072053484984
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Product Group - BDI
530
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Manufacturer Item Number
9X98
Manufacturer Internal Number
8820-3386
Weight / LBS
1.12
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 98" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
98 Inch | 2,489.2 Millimeter