Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

909535

909535

909535 TAPE DISPENSER, MAX. 3" PISTOL GRIP (SMARTCATALOG)

Tape Dispenser; Metal Frame Material; Polycarbonate Handle Material; Used With 3" Wide Roll Max; AP Series; HP Series; PP Series; FP 96; FP 97; FP 202; VF 719

Part #

SD-935

BDI #

27943199

PRICE
$ 44.97 / each

QTY

Manufacturer Name
SHURTAPE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
EAN
645015822478
Harmonized Tariff Code
8304.00.00.00
Noun
Dispenser
Keyword String
Tape
Manufacturer URL
https://www.shurtape.com
Product Detail
Tape Dispenser
Product Specification
Metal Frame Material; Polycarbonate Handle Material
Long Description
Tape Dispenser; Metal Frame Material; Polycarbonate Handle Material; Used With 3" Wide Roll Max; AP Series; HP Series; PP Series; FP 96; FP 97; FP 202; VF 719