Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL2705-14 ; 1065L14

915L12 ; PL2324-12

915L12 ; PL2324-12 V-BELT ; 91.5" OL 12RIB

Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 91-1/2" Belt Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917309112

BDI #

17031178

PRICE
$ 227.88 / each
$ 301.91 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.19
UNSPSC
26111801
EAN
0072053456882
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
12 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Micro-V
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
917309112
Weight / LBS
2.62
Product Detail
Poly-V Belt
Product Specification
L | PL; 3/16 Inch | 4.7 MM Pitch; 91-1/2"-2324MM Belt Pitch Length; 2.256"-56.4MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Long Description
Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 91-1/2" Belt Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
91.5 Inch | 2324.1 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter