Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

91930

91930

91930 STAINLESS STEEL CLEANER TOWEL ; SCRUBS 30 PICE PER CONTAINER 6/CS

Towel and Wiper; Stainless Steel Cleaner Towel; 10-1/2" Length/Sheet; Citrus Odor/Scent; Canister Packing Type; 30 Sheet/Container Quantity; 9-3/4" Width/Sheet; Polishing Application; SCRUBS

Part #

91930

BDI #

21720149

PRICE
$ 142.93 / case

QTY

Brand
Manufacturer Name
ITW PRO BRANDS WWW.ITWPROBRANDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
EAN
0764769919309
Noun
Towel and Wiper
Manufacturer Internal Number
253-91930
Weight / LBS
0.35
Product Detail
Towel and Wiper
Product Specification
Stainless Steel Cleaner Towel; 10-1/2" Length/Sheet; Citrus Odor/Scent; Canister Packing Type; 30 Sheet/Container Quantity; 9-3/4" Width/Sheet; Polishing Application; SCRUBS
Long Description
Towel and Wiper; Stainless Steel Cleaner Towel; 10-1/2" Length/Sheet; Citrus Odor/Scent; Canister Packing Type; 30 Sheet/Container Quantity; 9-3/4" Width/Sheet; Polishing Application; SCRUBS