Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9382

9382

9382 DOUBLE BOX END WRENCH, RATCHET 12 POINT 3/8" X 7/16" (SMARTCATALOG)

Ratcheting Double Box End Laminated Wrench 12 Point - 3/8" x 7/16"

Part #

9382

BDI #

25819837

PRICE
$ 27.82 / each
$ 28.38 / each

QTY

CATEGORY
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27111753
EAN
076799093820
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Keyword String
Ratcheting
Manufacturer Item Number
875-9382
Weight / LBS
0.19
Product Detail
Ratcheting Wrench
Product Specification
Flat Handle Type; 5/16" Head Nominal Thickness; 7/8" and 25/32" Head Nominal Width; Inch Measuring System; 12 Number of Point; 3/8" and 7/16" Nominal Opening Size; Box/Box Opening Type; 5-1/2" Overall Nominal Length
Long Description
Ratcheting Double Box End Laminated Wrench 12 Point - 3/8" x 7/16"