Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

940-180

940-180

940-180 BALL VALVE ; 400PSI

Ball Valve; 3" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 400 PSI | WSP 150 PSI; -22 To 302 Deg F; Teflon Seal; Brass

Part #

940180

BDI #

21447707

PRICE
$ 428.41 / each
$ 467.27 / each

QTY

INVENTORY:
4
Manufacturer Name
MIDLAND METAL MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
5.03
UNSPSC
40141607
Valve Type
Ball
Port Type
3" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 400 PSI | WSP 150 PSI
Operating Pressure Range
WOG 0 To 400 PSI | WSP 0 To 150 PSI
Operating Temperature Range
-22 To 302 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
Yellow Vinyl Insulator On Handle
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
940-180
Manufacturer Internal Number
940180
Weight / LBS
11.1
Long Description
Ball Valve; 3" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 400 PSI | WSP 150 PSI; -22 To 302 Deg F; Teflon Seal; Brass
Overall Length
11.68 Inch | 296.672 Millimeter