Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1792-8MX-62 HT500

960-8MX-21 HT500

960-8MX-21 HT500 SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

142650

BDI #

22267428

PRICE
$ 115.44 / each
$ 138.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
26111801
EAN
0782477015397
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142650
Weight / LBS
0.58
Long Description
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
37.795 Inch | 960 Millimeter
Belt Width
0.827 Inch | 21 Millimeter