Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97251

97251

097251 YELLOW LIQUID PAINT MARKER ; PRO-LINE XT 1/8IN 48/CASE

Marker; XT Paint Marker; Yellow Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Broad 1/8" Nominal Tip Size; BulletTip TypePaint Marker; Clip Cap; Metal Barrel Type; 0.82" Nominal Width

Part #

097251

BDI #

19300809

PRICE
$ 5.76 / each

QTY

INVENTORY:
16
CATEGORY
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
12350000
EAN
0048615972510
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Internal Number
434-97251
Weight / LBS
0.07
Product Detail
Marker
Product Specification
XT Paint Yellow Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Broad 1/8" Nominal Tip Size; BulletTip TypePaint Clip Cap; Metal Barrel Type; 0.82" Nominal Width
Long Description
Marker; XT Paint Marker; Yellow Color; 0.82" Nominal Height; 5.66" Nominal Length; Box Packing Type; Liquid Physical Form; 1 EA Quantity; Water/Wear/Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Broad 1/8" Nominal Tip Size; BulletTip TypePaint Marker; Clip Cap; Metal Barrel Type; 0.82" Nominal Width