Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9815 / 1X1.25X0.125 HM14 R

6243 / 0.624X1.131X0.188 HM14 R

9815 / 1X1.25X0.125 HM14 R

CRSEAL 9815 / 1X1.25X0.125 HM14 R SEAL

Lip Seal; 1" Shaft Dia; 1-1/4" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

9815

BDI #

1413975

PRICE
$ 5.46 / each

QTY

INVENTORY:
67
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311007948
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9815
Weight / LBS
0.043
Long Description
Lip Seal; 1" Shaft Dia; 1-1/4" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter