Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

940M12 ; PM2388-12

990M24 ; PM2515-24

990M24 ; PM2515-24 V-BELT ; NON-RETURNABLE 99" OL 24RIB

M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 9" Belt Width; 24 Bands; Polyester Tensile Material

Part #

917409924

BDI #

1118530

PRICE
$ 2,319.71 / each
$ 3,073.41 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
11.38
UNSPSC
26111801
EAN
0072053756074
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
24 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
990M24
Manufacturer Internal Number
9174-09924
Weight / LBS
25.08
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 9" Belt Width; 24 Bands; Polyester Tensile Material
Belt Pitch Length
99 Inch | 2,514.6 Millimeter
Belt Width
9 Inch | 228.6 Millimeter