Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Spanish / Español
Currency
$ - United States dollar
Save
Home
Mechanical Power Transmission
99300
SKF
99300
CRSEAL 99300 SPEEDI SLEEVE
Speedy Sleeve; 3" X 0.813"
Part #
99300
BDI #
1244797
PRICE
$ 61.88 / each
$ 74.71 / each
QTY
-
+
ADD TO CART
INVENTORY:
5
SPECIFICATIONS
CATEGORY
Mechanical Power Transmission
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31171609
EAN
0085311042277
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 3" X 0.813"
Long Description
Speedy Sleeve; 3" X 0.813"