Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
99350 / 3.5X0.813 SSLEEVE

99350 / 3.5X0.813 SSLEEVE

99350 / 3.5X0.813 SSLEEVE

CRSEAL 99350 / 3.5X0.813 SSLEEVE ; SPEEDI SLEEVE

Die Cut Seal; Speedi-Sleeve; 3-1/2" Nominal Shaft Diameter; 1" Width; 3-27/32" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated

Part #

99350

BDI #

1244814

PRICE
$ 67.66 / each
$ 81.67 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
31411601
EAN
0085311042505
Noun
Seal
Keyword String
Die Cut Rubber
Manufacturer URL
Weight / LBS
0.62
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 3-1/2" Nominal Shaft Diameter; 1" Width; 3-27/32" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 3-1/2" Nominal Shaft Diameter; 1" Width; 3-27/32" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated