Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

15116-2

99575-2

99575-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 2-5/8" WID

Bearing Cone; 99575 Basic Number; Standard Precision; 5-3/4" Bore; 2-5/8" Width; Single Row of Roller

Part #

99575-2

BDI #

1353392

PRICE
$ 1,386.92 / each
$ 1,674.20 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.52
UNSPSC
31171527
EAN
0053893461496
Precision Class
Standard
Component
Cone
Basic Number
99575
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
99575-2
Long Description
Bearing Cone; 99575 Basic Number; Standard Precision; 5-3/4" Bore; 2-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter