Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
99872 / 3.342X0.827 GSLEEVE

99872 / 3.342X0.827 GSLEEVE

99872 / 3.342X0.827 GSLEEVE

CRSEAL 99872 / 3.342X0.827 GSLEEVE ; SPEEDI SLEEVE

Die Cut Seal; Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 63/64" Width; 3.7" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated; SKF Speedi-Sleeve Gold

Part #

99872

BDI #

1298156

PRICE
$ 118.82 / each
$ 143.43 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31411601
EAN
0085311364904
Noun
Seal
Keyword String
Die Cut Rubber
Manufacturer URL
Weight / LBS
0.106
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 63/64" Width; 3.7" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated; SKF Speedi-Sleeve Gold
Long Description
Die Cut Seal; Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 63/64" Width; 3.7" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated; SKF Speedi-Sleeve Gold