Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9EM

9EM

9EM QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque

Part #

9EM

BDI #

625759

PRICE
$ 156.49 / each
$ 194.25 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
UNSPSC
31163005
EAN
0697950277790
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
9EM
Manufacturer Internal Number
9EM
Weight / LBS
2
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Width
3 Inch | 76.2 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter