Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7H

9H

9H QUADRA-FLEX SLEEVE ; 6" OD HYTREL

6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 7200In-Lbs Torque

Part #

9H

BDI #

625760

PRICE
$ 351.06 / each
$ 435.75 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.817
UNSPSC
31163005
EAN
0697950277806
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Hytrel
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
9H
Manufacturer Internal Number
9H
Weight / LBS
1.8
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 7200In-Lbs Torque
Outside Diameter
6 Inch | 152.4 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Width
3 Inch | 76.2 Millimeter