Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9HF312-R

9HF312-R

9HF312-R CONVEYOR SCREW FLIGHT ; 9"X9"HELICOID

Flight; Helicoid; 9 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.375" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

9HF312-R

BDI #

625771

PRICE
$ 393.41 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.202
UNSPSC
24101725
EAN
0697950126104
Product Name
Flight
Product Type
Helicoid
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
9HF312-R
Manufacturer Internal Number
9HF312-R
Weight / LBS
65
Long Description
Flight; Helicoid; 9 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.375" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Screw Diameter
9 Inch | 228.6 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter