Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18SF624-R

9HF414-R

9HF414-R CONVEYOR SCREW FLIGHT ; 9" X 9" RH HELICOID

Flight; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right

Part #

9HF414-R

BDI #

625774

PRICE
$ 473.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.59
UNSPSC
24101725
EAN
0697950126302
Product Name
Flight
Product Type
Helicoid
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
9HF414-R
Manufacturer Internal Number
9HF414-R
Weight / LBS
70
Long Description
Flight; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right
Screw Diameter
9 Inch | 228.6 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter