Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10S 2-3/16

9S 1-1/8

9S118 COUPLING HUB

Hub, Elastomeric Coupling; 1-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque

Part #

9S118

BDI #

983461

PRICE
$ 130.99 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.665
UNSPSC
31163012
EAN
0698672640664
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
9S
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3750
Torque
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Length Thru Bore
2.406 Inch | 61.112 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Max Bore
0 Inch | 0 Millimeter