Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5SC35

9SC35

9SC35 SLEEVE CPLG FLANGE ; 6.35" OD ELASTOMERIC 3-5/8" HUB DIA

Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque

Part #

9SC35

BDI #

625816

PRICE
$ 123.87 / each
$ 168.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.861
UNSPSC
31163012
EAN
0697950278155
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
9SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3750
Torque
TPR 1800 | Hytrel 7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
9SC35
Manufacturer Internal Number
9SC35
Weight / LBS
5.1
Long Description
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Outside Diameter
6.35 Inch | 161.29 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter