Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9SF412-R

9SF412-R

9SF412-R SECTIONAL FLIGHT ONLY ; 9" X 9" SIZE

Flight; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

9SF412-R

BDI #

625825

PRICE
$ 87.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
24101725
EAN
0697950126869
Product Name
Flight
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
9SF412-R
Manufacturer Internal Number
9SF412-R
Weight / LBS
4.3
Long Description
Flight; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter