Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9TF10

9TF10

9TF10 END FLANGE ; 9" SIZE FOR GAUGE TRGH

Screw Conveyor Trough End Flange; Trough End Flange; 13.75 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness

Part #

9TF10

BDI #

625847

PRICE
$ 82.01 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
24101700
EAN
0697950128146
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
13.75 IN L X 0.25 IN Thickness
Used For
Troughs Through 10 Gauge Thickness
Other Features
9 Inch Conveyor Dia | 10.25 Inch Trough Thick | 0.375 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Item Number
9TF10
Manufacturer Internal Number
9TF10
Weight / LBS
2.4
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 13.75 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness