Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A04402007

A04402007

A04402007 ENAMEL PAINT ; GLOSS BLACK 16OZ CAN 10OZ NET WT 12/CS

Enamel Spray Paint; Marking and Color Coding; Glossy Black; Aerosol Can; 16 Oz; Interior and Exterior

Part #

A04402007

BDI #

18137698

PRICE
$ 6.96 / each
$ 8.53 / each

QTY

INVENTORY:
3664
CATEGORY
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.415
UNSPSC
31211507
EAN
0075577044023
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Glossy Black
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
WORK DAY
Manufacturer's Description
Krylon Industrial Work Day Aerosol Enamel Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 2 Hr
Other Features
General Purpose | Recoat Before 4 Hr; or After 5 Days | Smooth
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Product Group - BDI
490
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer Item Number
A04402000
Weight / LBS
0.917
Long Description
Enamel Spray Paint; Marking and Color Coding; Glossy Black; Aerosol Can; 16 Oz; Interior and Exterior