Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A1107RED

A1107RED

A1107RED AMERICAN LOCK PADLOCK ; ALUM 1-1/2" WID 3" CLR 6/PK 24/CTN

Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Red Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 3" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material

Part #

A1107RED

BDI #

22874431

PRICE
$ 25.59 / each

QTY

INVENTORY:
18
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.202
UNSPSC
46171501
EAN
0037325950208
Noun
Padlock and Cable
Manufacturer Item Number
045-A1107RED
Weight / LBS
0.59
Product Detail
Padlock and Cable
Product Specification
Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Red Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 3" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material
Long Description
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Red Color; Keyed Different Combination/Keying; 5 Number of Pin; 1/4" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 3" Shackle Maximum Length; Case Hardened Boron Alloy Steel Shackle Material