Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A2050 C/L SC PRC

A2050 C/L SC PRC

A2050 C/L SC PRC CONNECTING LINK ; 1-1/4" CHAIN PITCH SPRING CLIP POLYBAG

Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter

Part #

101926432

BDI #

299695

PRICE
$ 2.01 / each
$ 2.41 / each

QTY

INVENTORY:
50
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31151609
EAN
0642051001966
Chain Size
2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
A2050 S/C CO LINK (INDIVIDUALLY POLYBAGGED)
Manufacturer Internal Number
196
Weight / LBS
0.048
Long Description
Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter