Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A224H

A224H

A224H ROLLER BEARING

Journal Roller Bearing; 4.724" Bore; 8.465" Outside Diameter; 2-13/16" Width; 0.56" Oil Hole Diameter

Part #

A224H

BDI #

25168139

PRICE
$ 2,534.16 / each

QTY

CATEGORY
Manufacturer Name
AMERICAN ROLLER BEARING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
14.36
UNSPSC
31171553
EAN
0662293019888
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Journal Roller
Manufacturer URL
https://www.amroll.com
Product Detail
Journal Roller Bearing
Product Specification
4.724" Bore; 8.465" Outside Diameter; 2-13/16" Width; 0.56" Oil Hole Diameter
Long Description
Journal Roller Bearing; 4.724" Bore; 8.465" Outside Diameter; 2-13/16" Width; 0.56" Oil Hole Diameter