Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A61014

A61014

A61014 LINEAR BEARING ; 3/8" BORE 5/8" OD

3/8" Bore; 5/8" Outside Diamter; 7/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

A61014

BDI #

853625

PRICE
$ 54.92 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31171506
EAN
0662486826064
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A61014
Weight / LBS
0.06
Long Description
3/8" Bore; 5/8" Outside Diamter; 7/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Bore
0.375 Inch | 9.525 Millimeter
Length
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter