Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A76  HI POWER

A76 HI POWER

A76 HI POWER V-BELT ; A 78" OL

V-Belt; A-13X Series; 78"-1980MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

90022076

BDI #

1409008

PRICE
$ 19.32 / each
$ 25.78 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111801
EAN
0072053202434
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
13X1930Li ; A76 HI POWER
Manufacturer Internal Number
9002-2076
Weight / LBS
0.47
Long Description
V-Belt; A-13X Series; 78"-1980MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
78 Inch | 1980 Millimeter
Belt Width
0.5 Inch | 13 Millimeter