Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A81420

A81420

A81420 BALL BUSHING ; 1/2IN BORE

1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

A81420

BDI #

853633

PRICE
$ 58.47 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171506
EAN
0662486100485
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A81420
Weight / LBS
0.08
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Outside Diameter
0.875 Inch | 22.225 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter