Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA 3035 50ML IDH 1677288

AA 3035 50ML IDH 1677288

AA 3035 50ML IDH 1677288 ADHESIVE ; POLYOLELIN BONDER 12EA/CS

General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding Plastic

Part #

1677288

BDI #

18203477

PRICE
$ 117.09 / each

QTY

INVENTORY:
204
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
12350000
EAN
0079340002913
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Fixture
Container Type
Dual Cartridge
Texture
Gel
Application
Bonding Plastic
Tradename
3035
Manufacturer's Description
Loctite 3035 Structural Adhesive
Color
Pale Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Glass | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Characteristic
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Fast Fixturing
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1677288
Long Description
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding Plastic