Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AEM3686-4

AEM4103-4

AEM4103-4 AUTOMOTIVE AC MOTOR ; 25HP 324U FRM 1800RPM 460VAC 60HZ

AC Motor; Automotive; 25HP; 324U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 30.66" Overall Length; 92.4% Efficiency Full Load

Part #

AEM4103-4

BDI #

125099

PRICE
$ 14,498.21 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
222.222
UNSPSC
26101101
EAN
0781568117033
Horse Power
25HP
Frame Size
324U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4103-4
Weight / LBS
554
Long Description
AC Motor; Automotive; 25HP; 324U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 30.66" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
30.66 Inch | 778.764 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter